Beli Ultrasonic Flow Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PRIO Flow Meter (Meter Aliran)
    Mulai

    Rp10.999.900

    PRIO Flow Meter (Meter Aliran)
    Deskripsi:
    Liquid Flow Meter adalah alat untuk mengukur laju aliran atau jumlah suatu fluida yang bergerak mengalir. Jenis cairan yang diukur oleh flow meter bisa berbagai macam cairan seperti air minum, air limbah, air lumpur, susu, cairan kimia, air gula, alkohol, oli dll.TUF-2000B Flowmeter can be applied to a wide range of long-term online measurement. Convertor protection class IP67, transducer protection class IP98. A variety of liquid applications can be accommodated: ultra-pure liquids, portable water, chemicals, raw sewage, reclaimed water, cooling water, river water, plant, etc
    atribut:
    • Accuracy (%): 1
    • Humidity (%RH): 85
    • Working Environment Temperature (°C): -20-60; -30-160
    • Protection Level: 1
    • Velocity Range (m/s): 0-10
    • Pipe Size (mm): DN50-DN700
    • Basic Parameters Temperature (°C): -30-160
    • Data Storage: SD Card
    • Pipe Material: Steel, stainless steel, cast iron, copper, PVC, aluminium, glass steel, etc.
    • Power Supply: DCB-36; or AC85-264
    • Type Of Liquid: Single liquid can transmit ultrasound, such as water, sea water, sewage, oil, alcohol, etc.
  2. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.599.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  3. CONSTANT Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp5.199.900

    CONSTANT Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    atribut:
    • Dimensions (mm): 72x146x29
    • Display: 4 Digital LCD Display
    • Resolution (mm): 0.1
    • Frequency (MHz): 5
    • Battery: 3x1.5V (AAA Battery)
    • Measuring Range (mm) : 1.2 to 225.0
  4. NEW FLOW Plastic Flow Meter (Meter Aliran)
    Mulai

    Rp1.199.900

    NEW FLOW Plastic Flow Meter (Meter Aliran)
    atribut:
    • Needle Valve: With
  5. Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Deskripsi:
    A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).
    atribut:
    • Withstand Voltage (MPa): 0.7
    • Maximum Operating Temperature (°C): 65
  6. AS ONE Liquid Flow Meter (Meter Aliran)
    Mulai

    Rp2.299.900

    AS ONE Liquid Flow Meter (Meter Aliran)
    Deskripsi:
    A buoy type flowmeter made of polycarbonate with excellent visibility and durability.It is a design with little protrusion of the surface when installing.A flow control valve is attached.
  7. BLANCETT Turbine Flow Meter & Totalizer (Meter Aliran)
    BARU
    Mulai

    Rp3.999.900

    BLANCETT Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine flowmeters for oils and water measure the flow rate of water and water-based liquids traveling through a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
  8. DAYTON Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp7.399.900

    DAYTON Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine flowmeters with totalizers for water measure the flow rate and total volume of water and water-based liquids traveling through and moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
    atribut:
    • UNSPSC: 41112501
    • Accuracy (%): ±1
    • Connection Size (inch): 1
    • Flow Rate Range (gpm): 1.3-32
    • Flowmeter Type: Electromagnetic
    • Maximum Flow Rate (GPM): 32
    • Min. Flow Rate (gpm): 1.3
    • Product Type: Electronic Flowmeter
  9. Mitech Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp8.799.900

    Mitech Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    The model MT150 is a digital ultrasonic thickness gauge. Based on the principle of ultrasonic principle, the instrument is capable of measuring the thickness of various materials, such as metal, plastic, ceramic, glass and many other good ultrasonic conductors. It of all kinds of materials. Compared with the traditional measurement methods, the advantages of ultrasonic thickness gauge is exposed to one side of the workpiece to complete the measurement. Its unique non-destructive testing performance provide the perfect solution for the thickness testing of closed pipes, containers, etc. It is widely used in pertroleum , chemical ,metallurgy, shipbuilding, aviation, aerospace and other fields because of monitoring corrosion thinning degree of various pipes and pressure vessels. It can also be used for precise measurement of sheet metal and machined parts.
    atribut:
    • Measurement Range (mm): 0.75-300 (Depends on probes)
    • Probe Diameter: Standard N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM
    • Min. Pipe Diameter (mm): 15x2.0
    • Accuracy: ± (0.5%Thickness+0.04) mm,depends on probes
    • Single / Scan Mode: Four measurements readings per second for single point measurement, and ten per second for Scan Mode
    • Language: English
    • Power Supply: Two AA size, 1.5 Volt alkaline batteries
    • Probe Calibration: Zero Calibration, Two-Point Calibration
    • Speech Function: No
    • Unit Dipslay: Metric/Imperial unit selectable
    • Velocity Range (m/s): 1000-9999
    • Working Frequency: 2.5-7
  10. KRISBOW Alat Ukur Ketebalan Ultrasonik (Alat ukur ketebalan)
    Mulai

    Rp8.899.900

    KRISBOW Alat Ukur Ketebalan Ultrasonik (Alat ukur ketebalan)
    atribut:
    • Power Supply: 2 X Aaa 1.5V Alkaline Batteries
    • Measuring Range (mm) : 0.7 to 300
    • Resolution (mm): 0.01
    • Type: Ultrasonic
  11. SNDWAY Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp3.099.900

    SNDWAY Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    SNDWAY menghadirkan portable ultrasonic thickness gauge!Ingin mengetahui seberapa tebal besi yang digunakan pada suatu lemari? Tinggal gunakan alat ini!Pemakaian yang mudah dan cepat akan memberikan hasil yang akurat!Bisa digunakan untuk berbagai macam material seperti besi, aluminium, tembaga, dll.FULL ENGLISH VERSION! Terdapat menu dan manual bahasa Inggris sehingga akan sangat memudahkan pengoperasiannya. Apabila ada yang tidak dimengerti akan kami pandu.
    atribut:
    • Sound Velocity Range (m/s): 1000 - 9999
    • Degree of Accuracy: 1.0 Class
    • Dimension: Metric or Inch
    • LCD screen: 2.4 inch black and white dot matrix screen
    • Measuring Range (mm) : 1.00 - 300.00 (Steel)
    • Measuring Unit: 0.1mm/0.01mm/0.01in
    • Memory (sets): 300
    • Power Supply (mAh): 2000, 3.7V Li-ion battery
  12. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  13. Willflow Flow Meter Electromagnetic (Meter Aliran)
    Mulai

    Rp42.999.900

    Willflow Flow Meter Electromagnetic (Meter Aliran)
    atribut:
    • Flange Material: Carbon Steel
    • Pressure (MPa): PN1.6
    • Electrode Material: 316L
    • Electrode Type: Standard fixed type
    • Output (mA): 4-20
    • Power Supply (V): AC220
    • Size (inch): 6
    • Size (mm): DN 150
  14. AMICO Flow Meter Air (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

  15. BenGas Mechanical Flow Meter (Meter Aliran)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp2.699.900

    BenGas Mechanical Flow Meter (Meter Aliran)
    atribut:
    • Accuracy (%): +/- 1
    • Media: Diesel/gasoline/kerosene
  16. ALDO Flow Meter Digital (Meter Aliran)
    Mulai

    Rp4.099.900

    ALDO Flow Meter Digital (Meter Aliran)
    atribut:
    • Accuracy (%): ±0.5
    • Repeatability (%): 0.03
    • Max. Viscosity (CPS): 1000
    • Diameter of Pipe (inch): 1
    • Flow Rate (L/minute): 20-120
    • Maximum Pressure (MPa): 3.4
Daftar Harga Ultrasonic Flow Meter Terbaru October 2026
PRIO Flow Meter (Meter Aliran)Rp10.999.900
KOFLOC Compact Size Flow Meter (Meter Aliran)Rp3.599.900
CONSTANT Ultrasonic Thickness Gauge (Alat ukur ketebalan)Rp5.199.900
NEW FLOW Plastic Flow Meter (Meter Aliran)Rp1.199.900
Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)Rp2.699.900
AS ONE Flow Meter (Meter Aliran)Rp3.599.900
AS ONE Liquid Flow Meter (Meter Aliran)Rp2.299.900
BLANCETT Turbine Flow Meter & Totalizer (Meter Aliran)Rp3.999.900
DAYTON Turbine Flow Meter & Totalizer (Meter Aliran)Rp7.399.900
Aichi Tokei Micro Flow Meter (Meter Aliran)Rp22.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)